This item is Discontinued.

Mallard Flow Rack Conveyor, Roller Type, 7 ft 8 in L, 5 3/4 in W, 40 lb/ft Max Load Capacity CT0620900122

Flow Rack Conveyor, Roller Type, 7 ft 8 in L, 5 3/4 in W, 40 lb/ft Max Load Capacity (Discontinued)

  • Mfr # CT0620900122
  • Zoro # G7239355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT0620900122
Zoro #
G7239355
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft 8 in
Overall Width
5 3/4 in
Overall Height
2 1/4 in
Between Frame Width
4 3/4 in
Roller Dia.
3/4 in

Details

Item
Flow Rack Conveyor
Flow Rack Type
Roller
Maximum Load Capacity
40 lb/ft
Frame Finish
Galvanized
Roller Capacity
20 lb.
Roller Spacing
2 in
For Use With
For 96" Pallet Rack With Step Beams
Conveyor Roller Material
Steel
Frame Finish/Coating
Galvanized
Roller Material
Steel
Frame Material
Steel
Gauge
16 ga.
Duty Rating
Light-Duty
Center to Center Roller Spacing
2"

Description

Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 7 ft 8 in, Overall Width 5 3/4 in, 2 1/4 in Overall Height, 40 lb/ft Maximum Load Capacity, Frame Material Steel, Steel Conveyor Roller Material, Roller Dia. 3/4 in, 2 in Roller Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.