Flow Rack Conveyor, Skate Wheel Type, 3 ft 2 in L, 15 3/4 in W, 125 lb/ft Max Load Capacity (Discontinued)
- Mfr # DFP1630360102
- Zoro # G6450884
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFP1630360102
Zoro #
G6450884
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 ft 2 in
Overall Width
15 3/4 in
Wheel Bore Diameter
1/3 in
Overall Height
2 7/16 in
Wheel Diameter
1 3/8 in
Wheel Dia.
1-3/8"
Between Frame Width
14 3/4 in
Details
Item
Flow Rack Conveyor
Flow Rack Type
Skate Wheel
Maximum Load Capacity
125 lb/ft
Frame Finish
Galvanized
Wheel Material
Plastic
Wheel Bore
1/3"
Frame Finish/Coating
Galvanized
Gauge
16 ga.
Wheels per Axle
5
Frame Material
Steel
Wheel Design
Molded
Capacity per Ft.
125 lb.
Skate Wheel Material
Plastic
For Use With
For 42" Pallet Rack With Step Beams
Duty Rating
Light-Duty
Wheels per Foot
20.0
Description
Flow Rack Conveyor, Skate Wheel Flow Rack Type, Overall Length 3 ft 2 in, Overall Width 15 3/4 in, 2 7/16 in Overall Height, 125 lb/ft Maximum Load Capacity, Wheels per Foot 20, Frame Material Steel, Plastic Skate Wheel Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.