This item is Discontinued.

Mallard Multi-Rail Flow Rack Conveyor, Skate Wheel Type, 2 ft 8 in L, 10 1/2 in W RT070450-032AS

Multi-Rail Flow Rack Conveyor, Skate Wheel Type, 2 ft 8 in L, 10 1/2 in W (Discontinued)

  • Mfr # RT070450-032AS
  • Zoro # G6524183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT070450-032AS
Zoro #
G6524183
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 ft 8 in
Overall Width
10 1/2 in
Wheel Diameter
1 1/16 in
Wheel Bore Diameter
7/64 in
Wheel Dia.
1-7/64"

Details

Flow Rack Type
Skate Wheel
Item
Multi-Rail Flow Rack Conveyor
Maximum Load Capacity
40 lb/ft
Frame Material
Steel
Wheels per Axle
1
Frame Finish
Galvanized
Wheel Bore
7/64"
For Use With
For 36" Pallet Rack With Step Beams
Wheel Design
Molded
Gauge
22 ga.
Capacity per Ft.
40 lb.
Duty Rating
Light-Duty
Wheel Material
Plastic
Wheels per Foot
24.0
Skate Wheel Material
Plastic
Frame Finish/Coating
Galvanized

Description

Multi-Rail Flow Rack Conveyor, Skate Wheel Flow Rack Type, Overall Length 2 ft 8 in, Overall Width 10 1/2 in, 40 lb/ft Maximum Load Capacity, Wheels per Foot 24, Frame Material Steel, Plastic Skate Wheel Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.