Black Squeegee Head
Mfr # WSH24
Zoro # G4527783
product price:Â $5.35
/eaKey Features
Squeegee Blade Width
8 in
Squeegee Blade Shape
Straight
Material
Plastic
Application
Window
Squeegee Handle Included
Without Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WSH24
Zoro #
G4527783
UPC #
079062123507
Country of Origin
United States
Dimensions
Squeegee Blade Width
8 in
Length
No Handle
Width
8"
Blade Width
8 in
Details
Item
Window Squeegee
Squeegee Blade Shape
Straight
Material
Plastic
Application
Window
Squeegee Handle Included
Without Handle
Connection Type
Threaded
Squeegee Blade Material
Rubber
Chemical Resistant
Yes
Squeegee Blade Count
Single
Squeegee Application
Window Squeegee
Color
Black
Color Coding System
No
Includes
Scrubbing Sponge
Blade Material
Rubber
Blade Count
1
Connection Thread Type
Standard
Product Type
Window Squeegee
Resistance Properties
Chemical Resistant
Blade Shape
Straight
Includes Handle
No
Description
Window Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type Standard, Blade Width 8 in, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Window Squeegee, Application Window, Color Black, Color Coding System No, Includes Scrubbing Sponge, Resistance Properties Chemical Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.