Shop All Squeegees
Mallory
MALLORY Red 8" Hardwood Window Washer and Squeegee
Mfr # 24-808NY-30A
Zoro # G4005443
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 8 in
- Squeegee Blade Shape Straight
- Material Metal/Wood
- Application Window
- Squeegee Handle Included With Handle
Product Information
Dimensions
Squeegee Blade Width | 8 in |
Length | 30 in |
Width | 8" |
Blade Width | 8 in |
Handle Length | 30" |
Maximum Handle Length | 30 in |
Details
Description
Window Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type Standard, Blade Width 8 in, Blade Material Rubber, Blade Shape Straight, Handle Color Red/Silver, Handle Material Wood, FDA Compliant No, Product Type Window Squeegee, Application Window, Color Red, Color Coding System No, Includes Scrubbing Sponge, Maximum Handle Length 30 in, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Clorox CLO40239 Multi-Surface Lemon Pine Sol Cleaner; Yellow (CLO40239)
- VIKAN 2 3/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 6 in L Brush, Orange (53707)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004234)
- PACIFIC BLUE ULTRA 40.6 fl oz (1200 mL) Gentle Foam Soap Manual Dispenser Refills 4 PK (GPC43714)
- MALLORY Window Washer and Squeegee, Straight, 8 in Blade W, 48 in L, Silver/White (12-8NY-48)
- MALLORY MALLORY Black Squeegee Head (WSH24)
- MALLORY 8 in W Blade Window Squeegee, Single Straight Rubber Blade, 20 in L Handle, Black (WS2024A)
- MALLORY MALLORY Black 8" Plastic Window Washer and Squeegee (WS1524A)
- MALLORY MALLORY Blue/Silver 10" Aluminum Window Washer and Squeegee (4-10NY-E)
- RUBBERMAID COMMERCIAL Floor Squeegee, Straight, 24" Blade W (7COMBO47)
- TOUGH GUY TOUGH GUY Black/Orange 2-1/2" Crack Squeegee (3ZHL8)
- Mallory Squeegees