24 in Rebar Chain Assembly, Hands-Free Positioning, Tangle Free Connection, High Strength
- Mfr # C7900
- Zoro # G523363399
product price:Â
$
89.49
/ea
Key Features
Standards
ANZI Z359.3-2019, ANSI A10.32:2004, OSHA 1910.66, appendix C, OSHA 1926.500
Color
Silver
Length
24 in
Material
Forged Steel,Rebar
Weight Capacity
310 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C7900
- Zoro #
- G523363399
- UPC #
- 852492006431
- Country of Origin
- China
Dimensions
- Length
- 24 in
Details
- Standards
- ANZI Z359.3-2019, ANSI A10.32:2004, OSHA 1910.66, appendix C, OSHA 1926.500
- Item
- Rebar Chain Assembly
- Color
- Silver
- Material
- Forged Steel,Rebar
- Weight Capacity
- 310 lb
Description
The Malta Dynamics 24 in rebar chain assembly is a work positioning device designed to allow workers to perform hands-free work while elevated off the ground. While still being connected to a fall arrest device, the user can attach the snap hooks to the side d-rings on their harness, attach the rebar hook to the rebar structure, lean away from the wall and begin to work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.