Zoro Homepage

6ft SINGLE LEG EXTERNAL SHOCK ABSORBING LANYARD W/ 2 STEEL SNAP HOOKS

  • Mfr # C5000

  • Zoro # G415079360


product price: $40.99
/ea

Key Features

Lifeline Material
Alloy Steel and Reinforced Webbing Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5000
Zoro #
G415079360
UPC #
852492006080
Country of Origin
China

Details

Item
Fall Protection Lanyard
Lifeline Material
Alloy Steel and Reinforced Webbing Polyester

Description

The Malta Dynamics 6' Shock Absorbing Lanyard is specifically designed to help reduce the hazards of tripping or catching on nearby machinery found on many of today's industrial and construction sites. This lanyard is ideal for work in tight spaces and around machinery. It is available in a variety of connector options, as well as both single and double leg models.


  • • Safety and Versatility: This lanyard is designed to provide reliable fall protection for workers weighing between 130-310 lbs., and it meets OSHA and ANSI compliance standards for safety
  • • OSHA/ANSI Compliant: This lanyard meets ANSI Z359.13-2009, ANSI A10.32-12, and OSHA 1926 Subpart M and 1910 compliance standards, which means it has been rigorously tested and approved for safety
  • • Industrial-Grade Webbing: The 1" polyester webbing is designed to be durable and withstand the rigors of heavy use in industrial settings
  • • Easy to Use: The lanyard is easy to attach and detach from anchor points or safety harnesses using the two steel snap hooks, and its adjustable length allows for customization to the user's needs and the specific work environment
  • • Field Tested and Field Approved: This lanyard has been tested in real-world conditions and approved by safety professionals who rely on it to protect their themselves and their crew. Its rugged construction, shock absorber, and durable webbing make it a reliable and effective tool for fall protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.