Shop MALTA DYNAMICS
See all product information
Create Account
Apex Safety Goggles-1 Pack ANSI Z87 Fog Resistant Safety Goggles, (Clear)
- Mfr # SG1300
- Zoro # G223363378
product price:Â
$
12.99
/pr
Key Features
Series
Apex
Standards
ANSI/ISEA Z87.1-2020
Frame Material
Polycarbonate
Lens Material
Polycarbonate
Foam Lined
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG1300
- Zoro #
- G223363378
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Series
- Apex
- Standards
- ANSI/ISEA Z87.1-2020
- Frame Material
- Polycarbonate
- Lens Material
- Polycarbonate
- Foam Lined
- No
- Lens Coating
- Anti-Fog
- Polarized Lens
- No
- Lens Color
- Clear
- Frame Color
- Black
- Item
- Safety Glasses
Description
The Malta Dynamics APEX Safety Goggle for adults is engineered as reliable eyewear protection in the most demanding environments. Featuring a dual-injected rubber seal, they create a comfortable barrier against dust, debris, and airborne hazards to protect eyes while maintaining a streamlined fit that pairs seamlessly with construction site equipment like hard hats and helmets. The adjustable head strap and quick-release clip allow for a secure, custom fit and make it easy to take these anti fog safety goggles on and off without slowing down your work. Built with performance in mind, the APEX Safety Goggles include an anti-scratch and anti-fog lens coating and integrated ventilation channel to deliver clear vision in hot, humid, or fast-changing conditions. They meet ISEA/ANSI Z87.1 safety glasses standards and are available with clear or tinted lenses in single, 3-pack, or 12-pack options-providing crews with a dependable and cost-effective solution for professional-grade eye protection on every jobsite.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.