High-CutWorkBoot, DarkBrown, Men's, 9, W, PR

  • Mfr # TB0A67QKW01
  • Zoro # G325078576
product price: 
$
169.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Construction
Welted
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Dry
0.92
Midsole Material
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A67QKW01
Zoro #
G325078576
UPC #
197803902461
Country of Origin
Bangladesh
Upper Material
Leather
Construction
Welted
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Dry
0.92
Midsole Material
Polyurethane
Insole Technology
Anti-Fatigue, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Best
Shank Material
Fiberglass
Insulated
No
Chain Saw Cut-Resistant
No
Metatarsal Guard
No
Footwear Style
High-Cut Work Boot
All-Leather Upper
Yes
Waterproof
Yes
Ninety-Degree Heel
Yes
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Color
Dark Brown
Includes Shank
Yes
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Wet
0.79
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Wet
0.75
Liner Technology
Anti-Microbial, Moisture Wicking
Closure
Pull On
Item
High-Cut Work Boot
Liner Material
Microfiber
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Style Number
TB0A67QKW01
Toe Type
Safety-Toe

Dimensions

Width
W
Heel Height
1 1/2 in
Overall Height
9 in
Size
9

Description

High-Cut Work Boot, Closure Pull On, Color Dark Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB0A67QKW01, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 9 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.