Shop MALTA DYNAMICS
See all product information
Create Account
Corded TPE Ear Plugs 100 Pcs-22dB NRR Noise Cancelling Ear Plugs
- Mfr # EP0002
- Zoro # G723363380
product price:Â
$
24.99
/ea
Key Features
Series
MD Earplugs
Noise Reduction Rating
33 dB
Standards
ANSI S3.19-1974, EN352-2:2020
Earplug Shape
Foam Cone
Pairs per Package
200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP0002
- Zoro #
- G723363380
- UPC #
- 818011026359
- Country of Origin
- Hong Kong
- Series
- MD Earplugs
- Noise Reduction Rating
- 33 dB
- Standards
- ANSI S3.19-1974, EN352-2:2020
- Earplug Shape
- Foam Cone
- Pairs per Package
- 200
- Earplug Color
- Yellow
- Item
- Earplugs
- Cord Options
- Cordless
- Earplug Material
- Thermoplastic Elastomer
- Reusability
- No
Description
Malta Dynamics corded Reusable Ear Plugs provide durable, long-lasting ear hearing protection for high-noise environments. With a Noise Reduction Rating (NRR) of 22 dB, these soft TPE earplugs are designed for comfort and easy cleaning. The convenient 100 pair dispenser box of soft reusable earplugs keeps crews equipped for construction, manufacturing, and other industrial worksites. Additional uses include concert or firearm ear protection and noise canceling for sleeping, snoring, and focusing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.