Hybrid Hog Self-Retracting Lifeline, 20 ft Length, 310 lb Weight Capacity

  • Mfr # C9000-G2

  • Zoro # G915079402


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Series
Hybrid Hog
Anchorage End Connection
Snap Hook
Lifeline Material
Galvanized Steel, Thermoplastic Polymer, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9000-G2
Zoro #
G915079402
UPC #
818011024638
Country of Origin
Taiwan, Province of China

Dimensions

Length
20 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Series
Hybrid Hog
Anchorage End Connection
Snap Hook
Lifeline Material
Galvanized Steel, Thermoplastic Polymer, Polyester

Description

At Malta Dynamics, we developed the Hybrid Hog Self-Retracting Lifeline to simultaneously meet the OSHA & ANSI standards for Class A and Class B SRL's. We take the user experience seriously and put effort into making this yo-yo fall protection as convenient as possible. The Hybrid Hog retractable lifeline has a maximum average arresting force of 900lb and features a superior 24-inch stop. The Hybrid Hog retractable fall protection device presents a lightweight and durable easy-stack housing and agile 360Deg swivel top and bottom connectors to make it easier to attach your lifeline fall protection to the anchor or to your D-Ring. With functionality in mind, the Hybrid Hog comes in two options, Hog 20 Dual Class SRL and a Hog 30 Dual Class SRL. This fall protection device is ideal for a worker on the move, save time and get more done with the Hybrid Hog Self-Retracting Lifeline from Malta Dynamics.


  • • Safety and Quality: The Hybrid Hog self-retracting lifeline meets ANSI/ASSP Z359.14-2021. This fall arrest retractable lifeline also exceeds the strict OSHA standards (OSHA 1926 Subpart M, OSHA 1910, 1926.502, and 1910.66)
  • • Compact and Lightweight: Expertly crafted to be user-friendly. The durable housing is made from a high strength thermoplastic polymer and our engineers have crafted the Hybrid Hog to stack easily and save space.
  • • Peace of Mind: We use galvanized steel for the Hybrid Hog lifeline material to prepare for a safe fall arrest and smooth cable payout and retraction. We also use hardwearing aluminum and galvanized steel for our connectors.
  • • High Strength and Durability: We combine durable and powerful materials together to allow for a worker weight range of 130-310 lbs. Our products are engineered to keep you safe on the job
  • • Field Tested and Field Approved: We have the unique advantage of having workers in the field who actively wear our equipment and give us direct feedback on how to ensure the user is comfortable and safe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products