Insulated Cut-Resistant Gloves, Cut Level A4 , Polyurethane , L 12 PK
- Mfr # G7002
- Zoro # G015079517
Key Features
Specifications
Product Information
- MFR #
- G7002
- Zoro #
- G015079517
- UPC #
- 818011024430
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Item
- Insulated Cut-Resistant Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Polyurethane
- Color
- Black,White
Description
Malta Dynamics Safety Gloves: Dive into a world of premium hand protection with the Cut Level 4 Work Gloves, tailor-made for demanding tasks without compromising comfort. Recognized by OSHA and ANSI for superior safety standards, these gloves stand out not just for protection but for enhancing performance. The polyurethane palm coating guarantees impeccable grip and remarkable dexterity for intricate tasks. Designed with feedback from on-field professionals, every stitch and seam promotes a snug fit, ensuring day-long comfort. The unique fabric swiftly wicks away moisture, keeping hands dry and ready for action. When the day's done, a simple wash with soap and hot water brings them back to pristine condition. Trust Malta Dynamics to prioritize both safety and efficiency.
- • Safety & Versatility: ANSI Cut Level 4 protection ensures utmost safety while the polyurethane palm coating delivers both exceptional grip and dexterity, catering to a variety of tasks and professions
- • Field Tested & Field Approved: Crafted based on the feedback of real-world professionals, these gloves are the practical choice for those who need reliable hand protection on the job
- • Comfort Redefined: With its seamless construction, wearers experience an unparalleled comfortable fit, minimizing distractions and maximizing productivity
- • Stay Dry & Focused: The glove material is designed to rapidly evaporate moisture from the skin, keeping your hands dry and comfortable during prolonged use
- • Easy Maintenance: Dirty gloves? No problem. Just clean them with soap and hot water to keep them looking and feeling fresh for your next task
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.