Javelina Full Body Harness, S/M, 130-310 lb, Quick Connect Chest/ Tongue Leg Straps, Back D-Ring

  • Mfr # B4300

  • Zoro # G915079440


product price:  $85.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
130-310 lb
D-Ring Locations
Back
Chest Strap Buckles
Quick Connect
Leg Strap Buckles
Tongue
Webbing Material
Rip Resistant Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4300
Zoro #
G915079440
UPC #
818011023839
Country of Origin
China

Details

Item
Full Body Harness
Harness Sizing
S/M
Weight Capacity
130-310 lb
D-Ring Locations
Back
Chest Strap Buckles
Quick Connect
Leg Strap Buckles
Tongue
Webbing Material
Rip Resistant Nylon
Series
Javelina
Harness Color
Orange/Black

Description

The Malta Dynamics Javelina Safety Harness is a lightweight and comfortable construction harness designed to provide maximum safety and comfort for those working at heights. With its durable high-strength polyester and nylon webbing, tongue and buckle leg fasteners, and quick connect chest fasteners, this harness is easily adjustable to fit a range of sizes and features a back D-ring for fall arrest. It also includes premium aglets on all adjustment straps, break away lanyard keepers, and an impact fall indicator for added safety. Measuring up to OSHA and ANSI standards, this harness is an excellent choice for anyone looking for reliable and comfortable fall protection.


  • • SAFETY & VERSATILITY: Javelina Safety Harness is crafted with high strength polyester and nylon webbing that can stand up to rough worksites. It features tongue & buckle fasteners on the legs and a quick connect fastener on the chest for easy tension adjustment and desired fit
  • • FIELD TESTED & FIELD APPROVED: At Malta Dynamics, we have over 300 laborers in the field who actively test each piece of fall protection equipment, ensuring the Javelina meets OSHA and ANSI standards. It is designed with break away lanyard keepers and a customizable label for added safety
  • • MAXIMUM COMFORT: The Javelina harness is ultra-lite and features aluminum hardware, making it lightweight and easily adjustable to fit a range of body sizes. It supports one worker from 130-310 lbs, providing maximum comfort for long days
  • • OSHA & ANSI COMPLIANT: Javelina harness meets OSHA 1910.66 and OSHA 1926.502, Subpart M, and is compliant with ANSI Z359.11-2021. You can work with peace of mind knowing that it has been rigorously tested for safety
  • • IMPACT FALL INDICATOR: The Javelina harness has a built-in impact indicator that alerts users if the harness has been subjected to an impact force, ensuring that it is always in safe condition

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.