Zoro Homepage

SafetyHelmet w/Clear Visor, Polyethylene, Ratchet, Blue, Fits Hat Size One Size Fits Most

  • Mfr # HTBL1101

  • Zoro # G515079437


product price: $59.69
/ea

Key Features

Suspension
Ratchet
Shell Material
Polyethylene
Fits Hat Size
One Size Fits Most
Chin Strap
Adjustable
Head Protection Venting
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTBL1101
Zoro #
G515079437
UPC #
818011024034
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
SafetyHelmet w/Clear Visor
Suspension
Ratchet
Shell Material
Polyethylene
Chin Strap
Adjustable
Color
Blue
Head Protection Venting
Vented
ANSI Impact Type
1
ANSI Classification
Type 1 Class C
Series
HTB1101

Description

The Malta Dynamics Fall Protection Hard Hat Safety Helmet is a reliable and versatile piece of equipment designed to protect professionals working in a range of industries. With adjustable vents, an adjustable chin strap, and a comfort adjustable headband, this safety helmet provides a customizable fit that can be tailored to individual needs. It meets ANSI Z89.1-2014 Type 1 Class C standards, ensuring that it provides reliable protection to professionals who wear it. Additionally, the optional attached anti-scratch clear or tinted visor provides an extra layer of protection against debris and the sun's harmful rays. This lightweight safety helmet is a great choice for professionals who need reliable fall protection without sacrificing comfort.


  • • SAFETY & VERSATILITY: The Malta Dynamics Fall Protection Safety Helmet is designed with safety and versatility in mind, featuring adjustable vents, an adjustable chin strap, and a comfort adjustable headband
  • • FIELD TESTED & FIELD APPROVED: Our safety helmet has been field tested and field approved, so you can trust that it will perform well in a range of conditions. It meets ANSI Z89.1-2014 Type 1 Class C standards, ensuring that it provides reliable protection to professionals who wear it
  • • ANTI-SCRATCH VISOR OPTIONS: You can choose to add an optional attached anti-scratch clear or tinted visor to the helmet, providing an extra layer of protection against debris and the sun's harmful rays
  • • ADJUSTABLE FIT: The Malta Dynamics Fall Protection Safety Helmet is designed to provide a comfortable and adjustable fit for professionals of all head sizes. The adjustable headband and chin strap allow for a customizable fit that can be tailored to individual needs
  • • LIGHTWEIGHT DESIGN: The safety helmet is lightweight, making it easy for professionals to wear it for extended periods of time without feeling weighed down or fatigued

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.