Zoro Homepage

Tower Hook Carabiner, Twist Self-Locking, 10 in Length, 2.04 in Gate Opening

  • Mfr # C1002

  • Zoro # G815079397


product price: $38.49
/ea

Key Features

Material
Zinc Plated Alloy Steel
Length
10 in
Lock Type
Twist Self-Locking
Gate Opening
2.04 in
Standards
ANSI Z359.12-2009 and ANSI A10.32-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1002
Zoro #
G815079397
UPC #
852492006493
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 in
Width
7 in

Details

Item
Tower Hook Carabiner
Material
Zinc Plated Alloy Steel
Lock Type
Twist Self-Locking
Gate Opening
2.04 in
Standards
ANSI Z359.12-2009 and ANSI A10.32-12
Weight Capacity
310 lb.

Description

The Malta Dynamics Tower Hook Steel Carabiner is a reliable and durable tool for professionals in high-risk environments. Its twist self-locking mechanism ensures secure attachment and easy use, while its OSHA/ANSI compliance provides peace of mind for professionals and supervisors alike. Made from high-quality steel, this carabiner is built to last and withstand even the most challenging conditions. Whether you're a professional working on a tower, roof, or other elevated area, the Malta Dynamics pear-shaped scaffold tower carabiner is an essential tool for fall arrest, fall restraint, and security.


  • • Durable and Easy to Use: The Malta Dynamics High Strength Steel Locking Carabiner is designed to be durable and easy to use. In the line of carabiners, this style is about as versatile as it gets. Ultra-sturdy 3,600 lb. gate, twist-action self-locking gate operation; gate opening: Tower Hook option: 2.04", Sneel Snap Hook option 0.84"
  • • Heavy Duty Strength Carabiner: This ‘D’ shaped fall protection carabiner is designed for use with a personal fall protection system. You can maintain a 100% tie-off with an easy one-hand operation. Securely attach lanyards or lifelines to your fall protection anchorages using heavy duty strength
  • • Meets OSHA and ANSI standards: Each carabiner is ANSI Z359.12-2009 standard tested and certified to withstand face and side load up to 3,600 lbs. Worker weight capacity range: 130-310 lbs.; minimum breaking strength: 5,000-lbs.
  • • Withstands The Toughest Environments: This stainless steel self-locking carabiner is made from heavy duty zinc plated alloy steel to make sure that this connector can stand up to the toughest environments while sustaining maximum grit. The zinc plating on this carabiner helps prolong the life of the connector and prevents rust and corrosion in any environment
  • • Let Us Help Protect What Matters: Our team at Malta Dynamics has more than 140 years combined leading the industry in providing reliable fall protection equipment. We ensure we provide top-of-the-line safety gear that ensures you go home safe every day to your family. That is what matters most to us. Each purchase comes with a Limited Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.