Zoro Homepage

WARTHOG PASS-THRU HARNESS - 3XL

  • Mfr # B2005

  • Zoro # G615083549


product price: $41.99
/ea

Key Features

Weight Capacity
130-310 lb
Webbing Material
Reinforced Webbing
Harness Color
Orange/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2005
Zoro #
G615083549
UPC #
818011020005
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
3XL
Weight Capacity
130-310 lb
Webbing Material
Reinforced Webbing
Harness Color
Orange/Black

Description

The Malta Dynamics Warthog Full-Body Harness with Pass-Thru Leg Buckles is a reliable and versatile safety harness designed to keep professionals safe and comfortable while working at heights. This harness meets strict ANSI and OSHA testing requirements and standards and is field tested and approved. It features reinforced webbing, dual lanyard keepers, and a customizable identification label that allows workers to record important information without compromising webbing integrity. The Warthog harness also comes with a fall indicator and adjustable sizes ranging from S to 3XL, accommodating a variety of workers' needs. Overall, the Warthog harness is a durable, efficient, and affordable choice for businesses looking to protect their workers and comply with safety regulations.


  • • Safety & Versatility: The Warthog Full-Body Harness with Pass-Thru Leg Buckles is designed to provide maximum safety and versatility to your workers. It meets strict ANSI Z359.11-2021, ANSI A10.32-12, OSHA 1926 Subpart M, and OSHA 1910 safety requirements, ensuring that the professionals are protected from potential falls and other hazards while working at heights. This harness is versatile and can be used for various applications, including rescue, restraint, and positioning
  • • Field Tested & Field Approved: The Malta Dynamics Warthog Full-Body Harness with Pass-Thru Leg Buckles has been tested and approved in the field, making it a trusted choice for many workers and businesses. It features reinforced webbing that provides strength and durability, even in harsh work environments. The break-away lanyard keepers ensure that lanyards are kept out of the way while working, reducing the risk of entanglement and injury
  • • Comfort & Support: The Warthog harness provides comfortable support to workers, ensuring that they can work with ease and without distractions. The pass-thru leg buckles stay in place, reducing the risk of the harness becoming a distraction or disrupting work. The finished webbing ends ensure that the harness is easy to put on and take off, while the fall indicator provides additional safety and peace of mind for workers
  • • Durability & Marksmanship: The Warthog harness is a Class 3 full-body model that provides the best available economy harness on the market. It is made with reinforced webbing that ensures strength and durability, even in tough work environments

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.