Zoro Homepage

WARTHOG PASS THRU SAFETY HARNESS FALL PROTECTION KIT WITH 6ft DOUBLE LEG STRETCH LANYARD

  • Mfr # C5117-B2000

  • Zoro # G815079496


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
S/L Safety Harness
Webbing Material
Reinforced Webbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5117-B2000
Zoro #
G815079496
UPC #
818011021545
Country of Origin
China

Details

Item
Fall Protection Kit
Harness Sizing
S/L Safety Harness
Webbing Material
Reinforced Webbing

Description

The Malta Dynamics Warthog Safety Harness is a reliable fall protection kit designed for workers in various industries. It includes a full body harness with pass-thru buckles, a 6-foot stretch shock-absorbing double lifeline lanyard, an 18-inch D-ring extender, and an 18-inch storage bag. The harness supports a worker weight capacity range of 130-310 lbs and is OSHA and ANSI compliant. Made from high-quality materials, the Warthog is designed for efficiency and affordability while meeting the strict ANSI and OSHA testing requirements and standards. Its shock-absorbing lanyard is ideal for work in tight spaces and around machinery, while the customizable patch and dual lanyard keepers make it convenient and user-friendly.


  • • Safety & Versatility: OSHA & ANSI compliant, supports worker weight 130-310 lbs. 4-piece bundle includes full body harness, shock-absorbing lanyard, D-ring extender, and storage bag
  • • Field Tested & Field Approved: Malta Dynamics fall protection equipment has been tested and refined by real workers on real jobsites, ensuring top-notch quality and performance
  • • OSHA & ANSI Compliant: Meets strict ANSI Z359.11-2014, ANSI A10.32-12 standards, and complies with OSHA 1926 Subpart M and OSHA 1910-regulations
  • • High-Quality Materials: Made from alloy steel hardware, high-strength polyester and nylon webbing, ensuring durability and reliability
  • • Customizable & Convenient: Dual lanyard keepers and customizable patch for personal information. D-ring extender offers easy length adjustment. Storage duffle bag for portability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.