Zoro Homepage

Warthog Self-Retracting Lifeline, 90 ft Length, 310 lb Weight Capacity

  • Mfr # C7003-G2

  • Zoro # G115079455


product price: $1,215.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Series
Warthog
Anchorage End Connection
Swivel Top
Lifeline Material
Galvanized Steel Lifeline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7003-G2
Zoro #
G115079455
UPC #
818011024843
Country of Origin
Taiwan, Province of China

Dimensions

Length
90 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Series
Warthog
Anchorage End Connection
Swivel Top
Lifeline Material
Galvanized Steel Lifeline

Description

The 50' or 100' Warthog Series Self-Retracting Lifeline SRL is a safety device designed to protect professionals at height. It features a durable, galvanized cable that can retract and extend smoothly, allowing workers to move freely while remaining connected to a secure anchor point. The device is easy to install and use, and its compact size makes it highly portable. It meets or exceeds all applicable safety standards and is an essential tool for anyone working at height.


  • • Safety & Versatility The Class 1 Malta Dynamics Warthog Series Self-Retracting Lifeline meets the safety standards set by ANSI/ASSP Z359.14-2021, ANSI A10.32-12, OSHA 1926 Subpart M, and OSHA 1910. Average arresting force: 900 lbf, max arresting force: 1800 lbf, 42" max arresting distance
  • • FIELD TESTED & FIELD APPROVED: The Malta Dynamics Warthog Series Self-Retracting Lifeline has undergone rigorous field testing to ensure that it performs reliably and consistently in real-world conditions
  • • GALVANIZED STEEL LIFELINE CABLE: The Malta Dynamics Warthog Series SRL is equipped with a galvanized steel lifeline cable and self-locking alloy steel snap hook for exceptional durability. The lifeline material is strong and reliable, capable of withstanding heavy use and extreme conditions. Additionally, the self-locking snap hook ensures that the lifeline remains securely attached to the pro's harness, reducing the risk of accidental disconnection
  • • SWIVEL TOP CONNECTION POINT: The swivel top connection point of the Malta Dynamics Warthog Series Self-Retracting Lifeline allows for ease of movement and flexibility for workers, ensuring that they can move about freely while still remaining securely attached to the overhead anchor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.