Shop MALTA DYNAMICS
See all product information
Create Account
Wild Boar 30 ft Self Retracting Lifeline-SRL with Steel Snap Hook, OSHA and ANSI Compliant
- Mfr # C4001
- Zoro # G623363374
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Z359.14-2021, OSHA 1910.140, OSHA 1926.502, OSHA1910.66, OSHA 1926 Subpart M
Weight Capacity
310 lb
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Anchorage End Connection Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C4001
- Zoro #
- G623363374
- UPC #
- 818011026434
- Country of Origin
- Taiwan, Province of China
- Standards
- ANSI Z359.14-2021, OSHA 1910.140, OSHA 1926.502, OSHA1910.66, OSHA 1926 Subpart M
- Item
- Self Retracting Lifeline
- Weight Capacity
- 310 lb
- Harness End Connection
- Snap Hook
- Harness End Connection Material
- Steel
- Anchorage End Connection Material
- Steel
- Color
- Black
- Series
- Wild Boar
- Number of Legs
- 1
Dimensions
- Length
- 30 ft
Description
The Malta Dynamics 30 ft WildBoar Self-Retracting Lifeline with Steel Snap Hook is a dependable Class 1 safety harness lanyard designed for secure anchorage at or above the dorsal D-Ring. Built with an impact-resistant polymer housing and a rugged 3/16 in galvanized steel cable, it withstands the harshest jobsite conditions while delivering consistent fall protection and safety construction. The heavy-duty steel snap hook and swivel connection point ensure a secure tie-off and smooth cable operation. OSHA and ANSI approved, the WildBoar fall arrest lanyard is rated for a single user within the 130-310 lb. capacity range. The unit provides a maximum arresting force of 1,800 lbf., an average arresting force of 1,350 lbf., and a maximum arresting distance of 42inches, giving workers trusted protection and reliable performance while working at height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.