Wild Boar 6 ft Dual Self Retracting Lifeline-SRL with Steel Snap Hook, OSHA and ANSI Compliant
- Mfr # C4102D
- Zoro # G023363394
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Anchorage End Connection Material
Steel
Color
Black
Standards
ANSI Z359.14-2021, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C4102D
- Zoro #
- G023363394
- UPC #
- 818011027035
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 6 ft
Details
- Weight Capacity
- 310 lb
- Number of Legs
- 2
- Anchorage End Connection Material
- Steel
- Color
- Black
- Standards
- ANSI Z359.14-2021, OSHA 1910.66, OSHA 1926.502
- Harness End Connection
- Snap Hook
- Series
- Wild Boar
- Item
- Self Retracting Lifeline
- Harness End Connection Material
- Steel
Description
The Malta Dynamics 6 ft Wild Boar Personal SRL is a dependable Class 1 safety harness lanyard designed for secure anchorage at or above the dorsal D-Ring. Built with an impact-resistant polymer housing and a polyester lifeline, it withstands the harshest jobsite conditions while delivering consistent fall protection and safety construction. It is available with either a steel snap hook or a rebar hook. OSHA and ANSI approved, the WildBoar fall arrest system is rated for a single user within the 130-310 lb. capacity range. This fall protection lanyard provides a maximum arresting force of 1,800 lbf., an average arresting force of 1,340 lbf., and a maximum arresting distance of 42 inches, giving workers trusted protection and reliable performance while working at height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.