Zoro Homepage

Duct Sensor, 6"

  • Mfr # TE-702-B-7-B

  • Zoro # G7763695


product price: $19.19
/ea

Key Features

Fits Brand
MAMAC
Application
HVAC
Standards
CE, RoHS
Manufacturers Warranty Length
5 yr
Product Type
Duct Temperature Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-702-B-7-B
Zoro #
G7763695
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
2 1/2 in
Overall Depth
5 in
Probe Length
1/4 in
Overall Height
2 in

Details

Item
Duct Temperature Sensor
Fits Brand
MAMAC
Application
HVAC
Standards
CE, RoHS
Product Type
Duct Temperature Sensor
Compatible with Brand
Mamac
Minimum Operating Temperature
-40 Degrees F
Housing Material
Steel
Compatible with Series
TE 701/702
Series
TE 701/702
IP Rating
IP30, IP65
Maximum Operating Temperature
210 Degrees F
Electrical Connection Type
Hardwired

Description

Duct Temperature Sensor, Housing Material Steel, Probe Length 1/4 in, Electrical Connection Type Hardwired, Product Type Duct Temperature Sensor, Mounting Location Duct Mount, Overall Depth 5 in, Overall Height 2 in, Overall Width 2 1/2 in, Application HVAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.