Zoro Homepage

Really Cool Touch Low Profile, RCTLP/B5

  • Mfr # RCTLP/B5

  • Zoro # G6176738


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Color
Black
Interface
USB
Features
Environmentally Friendly
Depth
5.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCTLP/B5
Zoro #
G6176738
UPC #
835193002308
Country of Origin
Unknown

Dimensions

Depth
5.91 in
Height
0.59 in
Width
15 in

Details

Item
Keyboard
Corded/Wireless
Corded
Color
Black
Interface
USB
Features
Environmentally Friendly
Key Layout
QWERTY
Product Type
Keyboard
Keyswitch Technology
Industrial Silicon Rubber
Platform Supported
Mac, PC
Device Supported
Computer, Workstation
Pointing Device Type
TouchPad

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.