Zoro Homepage

Slimcool Low Profile Keyboard, SCLP/B5

  • Mfr # SCLP/B5

  • Zoro # G6250965


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Color
Black
Interface
USB
Width
12 in
Cable Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCLP/B5
Zoro #
G6250965
UPC #
835193002346
Country of Origin
Unknown

Dimensions

Width
12 in
Cable Length
6 ft
Height
0.60 in
Depth
5.50 in

Details

Item
Keyboard
Corded/Wireless
Corded
Color
Black
Interface
USB
Features
Water Resistant
Standards
IP 68, CE, FCC, EN-IEC 60601-1.
System Requirements
Operating Systems: Windows, Mac OS.
Keyswitch Technology
Industrial Silicon Rubber
Platform Supported
Mac, PC
Device Supported
Computer

Description

Man & Machine Premium Waterproof Disinfectable Silent 12" Keyboard - Cable Connectivity - USB Interface - Computer - PC, Mac - Industrial Silicon Rubber Keyswitch - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.