Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36B-002-34
Zoro #
G6369347
UPC #
-
Country of Origin
United States
Dimensions
Width
11 in
Depth
1 3/4 in
Height
8 1/2 in
Video Length
No Video
Details
Language
English
Item
Regulations Book
Subject Matter
General Safety
Safety Training and Reference Material Subject
General Safety Training
Book Description
Mancomm Has Updated Its Popular Book, Oil and Gas Industry, OSHA Regulations from Parts 1903, 1904, 1910, and 1926 to Help Companies In the Oil and Gas Industry to Protect Their Workers and Stay Compliant with OSHA Mandates
For Use With
Training Programs
Safety Training and Reference Materials Item
Book/Booklet
Regulations Covered
29 CFR 1904, 29 CFR 1910, 29 CFR 1926, OSHA 29 CFR 1903
Safety Training and Reference Material Title
Regulatory Compliance
Provides
Training Information
Number of Pages
924
Format
Book
Material
Paper
Supported Languages
English
Training Environment
Industrial
Product Type
Oil and Gas Regulation
Title
Oil and Gas Regulations
Description
Reference Material, For Use With Training Programs, Format Book, Height 8 1/2 in, Includes Book, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered 29 CFR 1904, 29 CFR 1910, 29 CFR 1926, OSHA 29 CFR 1903, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Title Oil and Gas Regulations, Training Environment Industrial, Width 11 in, Depth 1 3/4 in, Number of Pages 924
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.