Safety Poster, Zombie Ladder Safety, Paper, 16 in W, 12 in H
Mfr # 31P-108-02
Zoro # G6368498
product price: $7.65
/eaSold in multiples of 2 for $15.30
Key Features
Height
12 in
Width
16 in
Material
Paper
Shape
Horizontal Rectangle
Legend
Zombie Ladder Safety
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31P-108-02
Zoro #
G6368498
UPC #
688550006095
Country of Origin
United States
Dimensions
Height
12 in
Width
16 in
Thickness
0.01 in
Details
Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Zombie Ladder Safety
Language
English
Number of Printed Sides
1
Maximum Service Temperature
180 Degrees F
Series
Zombies Poster Series
Mesh / Solid
Solid
Printed Language
English
Minimum Service Temperature
-65 Degrees F
Finish
Glossy
Reflective
No
Safety Banner Legend
Zombie Ladder Safety
Write on Surface
No
Protective Coating
Clear Film Laminate
Includes Frame
No
Indoor/Outdoor Usage
Indoor Only
Includes Wind Slits
No
UV Resistant
No
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Zombie Ladder Safety, Printed Language English, Series Zombies Poster Series, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.