Zoro Homepage

Safety Poster, Safety Fairy Tales, Paper, 27 in W, 21 in H

  • Mfr # 31P-299-01

  • Zoro # G6369277


product price: $219.99
/pk 12, $18.33/ea
Free Shipping & Returns

Key Features

Height
21 in
Width
27 in
Material
Paper
Shape
Horizontal Rectangle
Legend
Safety Fairy Tales
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31P-299-01
Zoro #
G6369277
UPC #
688550002967
Country of Origin
United States

Dimensions

Height
21 in
Width
27 in
Thickness
0.005 in

Details

Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Safety Fairy Tales
Language
English
Includes Frame
No
Includes Wind Slits
No
Finish
Glossy
Safety Banner Legend
Safety Fairy Tales
Protective Coating
Clear Film Laminate
Write on Surface
No
Printed Language
English
Number of Printed Sides
1
Series
Safety Tales
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Mesh / Solid
Solid
Minimum Service Temperature
-65 Degrees F
Reflective
No
Indoor/Outdoor Usage
Indoor Only

Description

Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Safety Fairy Tales, Printed Language English, Series Safety Tales, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.