This item is Discontinued.

Mancomm Safety Poster, Dwarves - Confined Spaces, Paper, 27 in W, 21 in H 31P-211-01

Safety Poster, Dwarves - Confined Spaces, Paper, 27 in W, 21 in H (Discontinued)

  • Mfr # 31P-211-01
  • Zoro # G6369161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31P-211-01
Zoro #
G6369161
UPC #
688550002806
Country of Origin
United States

Dimensions

Height
21 in
Width
27 in
Thickness
0.005 in

Details

Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Dwarves - Confined Spaces
Language
English
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Finish
Glossy
Series
Safety Tales
Printed Language
English
Number of Printed Sides
1
Reflective
No
Protective Coating
Clear Film Laminate
Includes Frame
No
Write on Surface
No
Minimum Service Temperature
-65 Degrees F
Mesh / Solid
Solid
Safety Banner Legend
Dwarves - Confined Spaces
Maximum Service Temperature
180 Degrees F
Includes Wind Slits
No

Description

Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Dwarves - Confined Spaces, Printed Language English, Series Safety Tales, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.