This item is Discontinued.

Mancomm Safety Poster, Forklift - Ride It Down, Paper, 16 in W, 12 in H 31P-019-02

Safety Poster, Forklift - Ride It Down, Paper, 16 in W, 12 in H (Discontinued)

  • Mfr # 31P-019-02
  • Zoro # G6368629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31P-019-02
Zoro #
G6368629
UPC #
688550005951
Country of Origin
United States

Dimensions

Height
12 in
Width
16 in
Thickness
0.01 in

Details

Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Forklift - Ride It Down
Language
English
Reflective
No
Finish
Glossy
Protective Coating
Clear Film Laminate
Series
Clasic Safety Posters
Mesh / Solid
Solid
Number of Printed Sides
1
Printed Language
English
Includes Wind Slits
No
Includes Frame
No
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Safety Banner Legend
Forklift - Ride It Down
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-65 Degrees F
Write on Surface
No

Description

Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Forklift - Ride It Down, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.