This item is Discontinued.

Mancomm Safety Poster, Pinocchio - Proper Lifting, Paper, 27 in W, 21 in H 31P-212-01

Safety Poster, Pinocchio - Proper Lifting, Paper, 27 in W, 21 in H (Discontinued)

  • Mfr # 31P-212-01
  • Zoro # G6369268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31P-212-01
Zoro #
G6369268
UPC #
688550002004
Country of Origin
United States

Dimensions

Height
21 in
Width
27 in
Thickness
0.005 in

Details

Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Pinocchio - Proper Lifting
Language
English
UV Resistant
No
Series
Safety Tales
Write on Surface
No
Safety Banner Legend
Pinocchio Fire Safety Poster
Number of Printed Sides
1
Mesh / Solid
Solid
Finish
Glossy
Protective Coating
Clear Film Laminate
Printed Language
English
Includes Wind Slits
No
Includes Frame
No
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Reflective
No

Description

Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Pinocchio Fire Safety Poster, Printed Language English, Series Safety Tales, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.