Safety Poster, PPE is Monumental, Paper, 27 in W, 21 in H
Mfr # 31P-015-EL
Zoro # G6368979
product price: $23.59
/eaKey Features
Height
21 in
Width
27 in
Material
Paper
Shape
Horizontal Rectangle
Legend
PPE is Monumental
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31P-015-EL
Zoro #
G6368979
UPC #
688550506984
Country of Origin
United States
Dimensions
Height
21 in
Width
27 in
Thickness
0.005 in
Details
Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
PPE is Monumental
Language
English
Safety Banner Legend
Ppe Is Monumental
Reflective
No
Includes Wind Slits
No
Series
Clasic Safety Posters
Write on Surface
No
Printed Language
English
Mesh / Solid
Solid
UV Resistant
No
Protective Coating
Clear Film Laminate
Finish
Glossy
Minimum Service Temperature
-65 Degrees F
Maximum Service Temperature
180 Degrees F
Includes Frame
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Ppe Is Monumental, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.