This item is Discontinued.

Mancomm Safety Poster, Red Riding Hood Safety, Paper, 27 in W, 21 in H 31P-024-01

Safety Poster, Red Riding Hood Safety, Paper, 27 in W, 21 in H (Discontinued)

  • Mfr # 31P-024-01
  • Zoro # G6368918
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31P-024-01
Zoro #
G6368918
UPC #
688550002899
Country of Origin
United States

Dimensions

Height
21 in
Width
27 in
Thickness
0.005 in

Details

Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Red Riding Hood Safety
Language
English
Finish
Glossy
Safety Banner Legend
Red Riding Hood Safety
Protective Coating
Clear Film Laminate
Reflective
No
Number of Printed Sides
1
Minimum Service Temperature
-65 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Series
Clasic Safety Posters
Printed Language
English
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Includes Frame
No
Includes Wind Slits
No
Mesh / Solid
Solid

Description

Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Red Riding Hood Safety, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.