This item is Discontinued.

Mancomm Safety Poster, Three Blind Mice - Proper Labels, Paper, 27 in W, 21 in H 31P-204-01

Safety Poster, Three Blind Mice - Proper Labels, Paper, 27 in W, 21 in H (Discontinued)

  • Mfr # 31P-204-01
  • Zoro # G6369231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31P-204-01
Zoro #
G6369231
UPC #
688550001991
Country of Origin
United States

Dimensions

Height
21 in
Width
27 in
Thickness
0.005 in

Details

Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Three Blind Mice - Proper Labels
Language
English
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Safety Banner Legend
Three Blind Mice - Proper Labels
UV Resistant
No
Reflective
No
Finish
Glossy
Write on Surface
No
Mesh / Solid
Solid
Includes Frame
No
Includes Wind Slits
No
Printed Language
English
Protective Coating
Clear Film Laminate
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-65 Degrees F
Series
Safety Tales

Description

Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Three Blind Mice - Proper Labels, Printed Language English, Series Safety Tales, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.