This item is Discontinued.

Mancomm Safety Poster, Zombies Get Shocked, Paper, 27 in W, 21 in H 31P-101-01

Safety Poster, Zombies Get Shocked, Paper, 27 in W, 21 in H (Discontinued)

  • Mfr # 31P-101-01
  • Zoro # G6369128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31P-101-01
Zoro #
G6369128
UPC #
688550001915
Country of Origin
United States

Dimensions

Height
21 in
Width
27 in
Thickness
0.005 in

Details

Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Zombies Get Shocked
Language
English
Includes Wind Slits
No
Number of Printed Sides
1
Includes Frame
No
Printed Language
English
Reflective
No
Indoor/Outdoor Usage
Indoor Only
Mesh / Solid
Solid
Write on Surface
No
Series
Zombies Poster Series
Maximum Service Temperature
180 Degrees F
Safety Banner Legend
Zombies Get Shocked
Finish
Glossy
Minimum Service Temperature
-65 Degrees F
UV Resistant
No
Protective Coating
Clear Film Laminate

Description

Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Zombies Get Shocked, Printed Language English, Series Zombies Poster Series, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.