10 FT HDMI M-M CABLE
- Mfr # 306126
- Zoro # G514883530
product price:Â
$
10.99
/ea
Key Features
Cable Type
HDMI
Cable Length
10 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Features
Molded, Booted, Audio Return Channel (ARC), EMI/RF Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 306126
- Zoro #
- G514883530
- UPC #
- 766623306126
- Country of Origin
- China
- Cable Type
- HDMI
- Jacket Material
- Polyvinyl Chloride (PVC)
- Color
- Black
- Features
- Molded, Booted, Audio Return Channel (ARC), EMI/RF Protection
- Conductor Material
- Copper
- Shielding
- Yes
- Standards
- UL20276
- Item
- A/V Cable
- Data Transfer Rate
- 10.2 Gbit/s
- American Wire Gauge
- 30 AWG
- Conductor
- Copper
- Certifications & Standards
- UL20276
- Contact Plating
- Nickel
- Device Supported
- Gaming Console, Desktop Computer, PC, Blu-ray Player, Audio/Video Device
- Connector on Second End Details
- (1) 19-pin HDMI Digital Audio/Video - Male
- Connector on First End Details
- (1) 19-pin HDMI Digital Audio/Video - Male
Dimensions
- Cable Length
- 10 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.