Shop MANHATTAN
See all product information
Create Account
PASSIVE DISPLAYPORT TO HDMI ADAPTER
- Mfr # 151993
- Zoro # G715500212
product price:Â
$
12.45
/ea
Key Features
Depth
0.6 in
Width
0.9 in
Contact Plating
Gold
Color
Black
Length
2.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 151993
- Zoro #
- G715500212
- UPC #
- 766623151993
- Country of Origin
- China
- Contact Plating
- Gold
- Item
- A/V Adapter
- Color
- Black
- Maximum Resolution Supported
- 1920 x 1200
- Connector on First End Details
- (1) DisplayPort 1.1 Digital Audio/Video - Male
- Features
- HDCP, Molded, Passive
- Connector Gender on Second End
- Female
- Material
- Polyvinyl Chloride (PVC)
- Connector Gender on First End
- Male
- Adapter Type
- DisplayPort/HDMI
- Connector on Second End Details
- (1) HDMI Digital Audio/Video - Female
Dimensions
- Depth
- 0.6 in
- Width
- 0.9 in
- Length
- 2.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.