Shop MANHATTAN
See all product information
Create Account
10-PORT L2+ FULLY MANAGED POE+ SWITCH WITH 8 GIGABIT ETHERNET PORTS AND 2 SFP U
- Mfr # 562003
- Zoro # G814872838
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Height
1.7 in
Width
11 in
Input Voltage
120 V AC
Speed
128 Mbps
Length
9.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 562003
- Zoro #
- G814872838
- UPC #
- 766623562003
- Country of Origin
- China
- Item
- Ethernet Switch
- Input Voltage
- 120 V AC
- Speed
- 128 Mbps
Dimensions
- Height
- 1.7 in
- Width
- 11 in
- Length
- 9.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.