Shop MANHATTAN
See all product information
Create Account
5-Port Fast Ethernet Switch, Plastic, Three Year Warranty, Box
- Mfr # 560672
- Zoro # G014883115
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Mounting
Standalone, Desktop
Height
0.9 in
Depth
1.8 in
Width
3.8 in
Media Type Supported
Twisted Pair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 560672
- Zoro #
- G014883115
- UPC #
- 766623560672
- Country of Origin
- China
- Item
- Ethernet Switch
- Mounting
- Standalone, Desktop
- Media Type Supported
- Twisted Pair
- Environmentally Friendly
- Yes
- Port/Expansion Slot Details
- 5 x Fast Ethernet Network
- Power Source
- Power Adapter
- Ethernet Technology
- Fast Ethernet
- Uplink Port
- Yes
- Total Number of Network Ports
- 5
- Network Technology
- 10/100Base-TX
- Redundant Power Supply Supported
- No
- Stack Port
- No
- Green Environmental Attribute
- Environmentally Friendly
- Manageable
- No
- Mounting Type
- Desktop, Standalone
- Layer Supported
- 2
Dimensions
- Height
- 0.9 in
- Depth
- 1.8 in
- Width
- 3.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.