(151962) Connector Cable
- Mfr # 151962
- Zoro # G214885216
product price:Â
$
13.79
/ea
Key Features
Cable Length
6 in
Color
Black
Cable Type
DisplayPort/VGA
Features
Strain Relief, Molded, Active
Device Supported
Monitor, Audio/Video Device, Projector, Video Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 151962
- Zoro #
- G214885216
- UPC #
- 766623151962
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 6 in
Details
- Item
- Video Cable
- Color
- Black
- Cable Type
- DisplayPort/VGA
- Features
- Strain Relief, Molded, Active
- Device Supported
- Monitor, Audio/Video Device, Projector, Video Device
- Shielding
- Yes
- Data Transfer Rate
- 8-Gbit/s
- Connector Type on First End
- DisplayPort Digital Audio/Video - Male
- Connector Type on Second End
- HD-15 - Female
- Connector on Second End Details
- (1) 15-pin HD-15 - Female
- Connector on First End Details
- (1) 20-pin DisplayPort Digital Audio/Video - Male
- Supported Resolution
- 1920 x 1200
- Contact Plating
- Gold
- American Wire Gauge
- 32 AWG
- Connection B
- 1 x 15-pin HD-15 - Female
- Connection A
- 1 x 20-pin DisplayPort Digital Audio/Video - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.