Shop MANHATTAN
See all product information
Create Account
(337342) Connector Cable
- Mfr # 337342
- Zoro # G0486417
product price:Â
$
28.85
/ea
Key Features
Cable Length
98.43 ft
Color
Black
Cable Type
VGA
Features
Strain Relief, Molded, Booted, EMI Protection
Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 337342
- Zoro #
- G0486417
- UPC #
- 766623337342
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 98.43 ft
Details
- Item
- Video Cable
- Color
- Black
- Cable Type
- VGA
- Features
- Strain Relief, Molded, Booted, EMI Protection
- Conductor Material
- Copper
- Connection A
- 1 x 15-pin HD-15 - Male
- Finish
- Nickel
- Shielded
- Yes
- Standards
- UL2919
- Connection B
- 1 x 15-pin HD-15 - Male
- Device Supported
- Desktop Computer, Video Device, Computer, Notebook, KVM Switch, Monitor
- Gauge
- 28 AWG
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.