(325677) Connector Cable

  • Mfr # 325677

  • Zoro # G0507977


product price:  $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
325677
Zoro #
G0507977
UPC #
766623325677
Country of Origin
Unknown

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Data Transfer Speed
480-Mbit/s
Shielding
Yes
Features
Strain Relief, Molded, EMI/RF Protection, Booted
Conductor
Copper
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Plating
Nickel
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Standards
UL2725
Device Supported
Desktop Computer, Notebook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.