Shop MANHATTAN
See all product information
Create Account
(353526) Connector Cables
- Mfr # 353526
- Zoro # G0683677
product price:Â
$
13.65
/ea
Key Features
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on First End
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 353526
- Zoro #
- G0683677
- UPC #
- 766623353526
- Country of Origin
- Unknown
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 3.2 (Gen 2) Type C - Male
- End 2 Connection Type
- USB 3.2 (Gen 2) Type C - Male
- Color
- Black
- Jacket Material
- Polyvinyl Chloride (PVC)
- Connector Gender on First End
- Male
- Connector Gender on Second End
- Male
- Connector on First End Details
- 1 x USB 3.2 (Gen 2) Type C - Male
- Boot Type
- Molded
- Product Material
- PVC - Boot
- Features
- EMI Protection, Strain Relief, DisplayPort Alternate (ALT) Mode
- Connector on Second End Details
- 1 x USB 3.2 (Gen 2) Type C - Male
- Device Supported
- USB Device
- Shielding
- Yes
- Contact Plating
- Nickel
- Data Transfer Speed
- 10-Gbit/s
- Cable Type
- USB-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.