(372510) Connector Cable

  • Mfr # 372510

  • Zoro # G0692451


product price:  $11.65
/ea

Key Features

Cable Type
DVI-D/HDMI
Cable Length
9.84 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Wire Gauge
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
372510
Zoro #
G0692451
UPC #
766623372510
Country of Origin
Unknown

Dimensions

Cable Length
9.84 ft

Details

Cable Type
DVI-D/HDMI
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Wire Gauge
28 AWG
Connection B
(1) 25-pin DVI-D (Dual-Link) Digital Video - Male
Shielded / Unshielded
Shielded
Features
Booted, EMI Protection, Molded, Strain Relief
Item
Video Cable
Connection A
(1) 19-pin HDMI Digital Audio/Video - Male
Device Supported
DVD Player, LCD TV, Plasma, Projector, Satellite Receiver, TV, Video Device
Connector Plating
Gold
Supported Resolution
1920 x 1080

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.