Shop MANHATTAN
See all product information
Create Account
(461337) Mounting Kit
- Mfr # 461337
- Zoro # G411472479
product price:Â
$
67.29
/ea
Key Features
Color
Black
Height
16.5 in
Width
25.8 in
Load Capacity
77.16 lb
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461337
- Zoro #
- G411472479
- UPC #
- -
- Country of Origin
- China
- Item
- Wall Mount
- Color
- Black
- Load Capacity
- 77.16 lb
- Material
- Steel
- Number of Displays Supported
- 1
- Device Supported
- Flat Panel Display
- Mounting Pattern
- 400 x 400, 600 x 400, 200 x 200, 400 x 200, 300 x 300
Dimensions
- Height
- 16.5 in
- Width
- 25.8 in
- Depth
- 16.8 in
- Max. Screen Size Supported
- 70 in
- Maximum Screen Size Supported
- 70 in
Description
37'' 70'' Unvrsl LCD Wall Mnt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.