Shop MANHATTAN
See all product information
Create Account
4K 2-Port Hdmi Splitter/Switch
- Mfr # 207850
- Zoro # G9668209
product price:Â
$
21.39
/ea
Key Features
Green Environmental Attribute
Environmentally Friendly
Graphics Mode
4K
Scan Format
1080p
Connectivity Technology
Cable
Number of HDMI Inputs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 207850
- Zoro #
- G9668209
- UPC #
- 766623207850
- Country of Origin
- Unknown
Details
- Item
- Audio/Video Switchbox
- Green Environmental Attribute
- Environmentally Friendly
- Graphics Mode
- 4K
- Scan Format
- 1080p
- Connectivity Technology
- Cable
- Number of HDMI Inputs
- 1
- Max. Video Resolution
- 4096 x 2160
- Number of Input Devices Supported
- 2
- HDMI In
- Yes
- HDMI Out
- Yes
- Max. Operating Distance
- 16 ft
- Device Supported
- Blu-ray Disc Player
- Number of Displays Supported
- 2
- Number of HDMI Outputs
- 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.