
6 Certified 3.1 C To A Cable
Mfr # 355285
Zoro # G9668428
product price:Â $11.65
/eaKey Features
Cable Length
5.91 in
Color
Black
Features
Charging, Booted, Molded, Strain Relief, EMI Protection, Plug & Play
Gauge
30 AWG
Cable Type
USB/USB-C
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
355285
Zoro #
G9668428
UPC #
766623355285
Country of Origin
Unknown
Dimensions
Cable Length
5.91 in
Details
Item
Data Transfer Cable
Color
Black
Features
Charging, Booted, Molded, Strain Relief, EMI Protection, Plug & Play
Gauge
30 AWG
Cable Type
USB/USB-C
Connection B
1 x USB 3.0 Type A - Female
Connection A
1 x USB 3.2 (Gen 1) Type C - Male
Data Transfer Rate
5-Gbit/s
Shielded
Yes
Finish
Nickel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.