Shop MANHATTAN
See all product information
Create Account
6 Usb 3.1 C To Usb-C Cable
- Mfr # 354905
- Zoro # G9680346
product price:Â
$
14.55
/ea
Key Features
Cable Length
6.56 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Features
EMI Protection, Strain Relief, Molded, Booted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 354905
- Zoro #
- G9680346
- UPC #
- 766623354905
- Country of Origin
- Unknown
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 3.1 Type C - Male
- End 2 Connection Type
- USB 3.1 Type C - Male
- Color
- Black
- Features
- EMI Protection, Strain Relief, Molded, Booted
- Cable Type
- USB
- Shielding
- Yes
- American Wire Gauge
- 30 AWG
- Connector on Second End Details
- Error-dirty-data
- Data Transfer Rate
- 5-Gbit/s
- Connector on First End Details
- Error-dirty-data
- Contact Plating
- Nickel
- Data Transfer Speed
- 5-Gbit/s
Dimensions
- Cable Length
- 6.56 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.