2-Piece Verandah 112 in. XL Sofa and Accent Chair in Olive Green

  • Mfr # 2-SFAC1669-OG

  • Zoro # G812467005


product price:  $2,222.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Material
Pine Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-SFAC1669-OG
Zoro #
G812467005
UPC #
810165551138
Country of Origin
China

Details

Shape
Rectangle
Material
Pine Wood
Color
Olive Green

Description

Step into luxury with the Verandah Collection, where every piece is a masterpiece of comfort and style. Upholstered in sumptuous chenille and boasting a distinctive rounded rectangular silhouette, each sofa, Sofa, and accent chair stands out as a testament to timeless elegance. Whether as striking standalone pieces or harmoniously arranged together, this collection elevates any living space with its blend of sophistication and inviting charm.


  • •Mid-Century Modern Sofa and Accent Chair Perfect for Living Room Use. Set of 2.
  • •XL Sofa Dimensions Measure: 112.2 in. Length, 29.5 in. Height, 44.5 in. Depth. Accent Chair Dimensions Measure: 31.1 in. Length, 29.9 in. Height, 35.4 in. Depth.
  • •Frame Made of Kiln Dried Pine Wood with Dowelled Joints and Reinforced Corners.
  • •Upholstered in Luxurious Chenille with High Density Foam Padding.
  • •Curved Back Design with Unique Upholstered Wrap Around Legs.
  • •Includes Accent Pillows.
  • •Made to Last. Commercial Grade Product.
  • •Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.