7-Piece Hathaway 59.05 Round Dining Set in Natural with 6 Flor Dining Chairs in Grey

  • Mfr # 6-DT05DC088AR-NAGD

  • Zoro # G512491096


product price:  $2,499.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shape
Round
Length
195.85 in
Finish
Matte
Seat Material
High Density Foam
Chair Back Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-DT05DC088AR-NAGD
Zoro #
G512491096
UPC #
810165551510
Country of Origin
China

Dimensions

Length
195.85 in
Chair Back Height
11 in
Depth
59.05 in
Seat Height
19.3 in

Details

Shape
Round
Finish
Matte
Color
Natural and Gold Dust
Seat Material
High Density Foam
Material
American Solid Ash Wood, Birch Wood

Description

Elevate your dining experience with this industry-chic round wood dining table, a fusion of rugged aesthetics and refined functionality. Crafted for convivial gatherings, its expansive surface accommodates up to 4 chairs with ease, while the raw, textured allure of the wood grain adds a touch of urban sophistication. This table beckons as a centerpiece for communal moments, where the fusion of industrial design and timeless elegance sets the stage for unforgettable meals and shared stories. Mix and match with Manhattan Comfort Dining Chairs!


  • Modern - Industry Chic Round Dining Table and Chairs for Dining Room Use.
  • Upon Assembly, Table Dimensions Measures: 59.05 in. Length, 29.52 in. Height, 59.05 in. Depth. Dining Armchair Dimensions Measure: 22.8 in. Length, 30.3 in. Height, 24.8 in. Depth.
  • Includes 1 Dining Table and 6 Dining Armchairs.
  • Solid Ash Wood Table with Wood Stain Finish Highlighting the Natural Wood Grain Beauty.
  • Chairs Upholstered in Luxurious Tweed with High Density Foam Padding.
  • Seat Height Measures: 19.3 in.
  • Dining Table Features Unique Wood Ribbed Pedestal Base for Function and Style.
  • Table Home Assembly Required. All Hardware Included. Chairs Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products