
7-Piece Hathaway 59.05 Round Dining Set in Natural with 6 Flor Dining Chairs in Silver Lining
Mfr # 6-DT05DC088AR-NASL
Zoro # G612491101
product price:Â $2,499.99
/eaKey Features
Shape
Round
Length
195.85 in
Finish
Matte
Seat Height
19.3 in
Seat Material
High Density Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-DT05DC088AR-NASL
Zoro #
G612491101
UPC #
810165551534
Country of Origin
China
Dimensions
Length
195.85 in
Seat Height
19.3 in
Chair Back Height
11 in
Depth
59.05 in
Details
Shape
Round
Finish
Matte
Color
Natural and Silver Lining
Seat Material
High Density Foam
Material
American Solid Ash Wood, Birch Wood
Description
Elevate your dining experience with this industry-chic round wood dining table, a fusion of rugged aesthetics and refined functionality. Crafted for convivial gatherings, its expansive surface accommodates up to 4 chairs with ease, while the raw, textured allure of the wood grain adds a touch of urban sophistication. This table beckons as a centerpiece for communal moments, where the fusion of industrial design and timeless elegance sets the stage for unforgettable meals and shared stories. Mix and match with Manhattan Comfort Dining Chairs!
- Modern - Industry Chic Round Dining Table and Chairs for Dining Room Use.
- Upon Assembly, Table Dimensions Measures: 59.05 in. Length, 29.52 in. Height, 59.05 in. Depth. Dining Armchair Dimensions Measure: 22.8 in. Length, 30.3 in. Height, 24.8 in. Depth.
- Includes 1 Dining Table and 6 Dining Armchairs.
- Solid Ash Wood Table with Wood Stain Finish Highlighting the Natural Wood Grain Beauty.
- Chairs Upholstered in Luxurious Tweed with High Density Foam Padding.
- Seat Height Measures: 19.3 in.
- Dining Table Features Unique Wood Ribbed Pedestal Base for Function and Style.
- Table Home Assembly Required. All Hardware Included. Chairs Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.