7-PieceRockaway 70.86 Dining Set with 6 Carrington Chairs in Black and Light Grey

  • Mfr # 6-DT02DC089AR-BKLG

  • Zoro # G412491110


product price:  $2,649.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Length
196.26 in
Finish
Matte
Material
American Solid Ash Wood, Birch Wood
Depth
31.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-DT02DC089AR-BKLG
Zoro #
G412491110
UPC #
810165551671
Country of Origin
China

Dimensions

Length
196.26 in
Depth
31.49 in
Chair Back Height
14.2 in
Seat Height
18.9 in

Details

Shape
Rectangle
Finish
Matte
Color
Black and Light Grey
Material
American Solid Ash Wood, Birch Wood
Seat Material
High Density Foam

Description

Elevate your dining experience with this industry-chic round wood dining table, a fusion of rugged aesthetics and refined functionality. Crafted for convivial gatherings, its expansive surface accommodates up to 4 chairs with ease, while the raw, textured allure of the wood grain adds a touch of urban sophistication. This table beckons as a centerpiece for communal moments, where the fusion of industrial design and timeless elegance sets the stage for unforgettable meals and shared stories. Mix and match with Manhattan Comfort Dining Chairs!


  • Modern - Industry Chic 7-Piece Full Dining Set for Dining Room Use.
  • Upon Assembly, Table Dimensions Measure: 70.86 in. Length, 29.52 in. Height, 31.49 in. Depth. Dining Armchair Dimensions Measure: 20.9 in. Length, 33.1 in. Height, 22.4 in. Depth.
  • Includes 1 Dining Table and 6 Dining Armchairs.
  • Solid Ash Wood Table with Wood Stain Finish Highlighting the Natural Wood Grain Beauty.
  • Chairs Upholstered in Luxurious Velvet with High Density Foam Padding.
  • Seat Height Measures: 18.9 in.
  • Features a Unique Lifted Beveled Table Top.
  • Table Home Assembly Required. All Hardware Included. Chairs Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products